Learn More
Corning™ PYREX™ Class A Volumetric Flasks with Glass Standard Taper Stopper

Shop All Corning Products


Description
Machine-blown body
The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-tubing necks tooled for standard taper glass stoppers. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. The 1 mL and 2 mL sizes are test tube shaped. Sizes 3L through 6L have pennyhead standard taper stoppers.
For stopper only, see Cat. Nos. 7650 and 7661.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Closure Material | Glass |
Diameter (English) Outer | 2.36 in. |
Capacity (Metric) | 100 mL |
Material | Borosilicate Glass |
Height (English) | 7.12 in. |
Height (Metric) | 18 cm |
Neck Style | Long |
No. per Case | 12/Cs. |
No. per Pack | 6/Pk. |
Tolerance | ±0.01 mL |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.