Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Class A Volumetric Flasks with Glass Standard Taper Stopper
GREENER_CHOICE

Catalog No. 10210L Shop All Corning Products
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1 L
2000 mL
4 L
5 L
Closure Size:
8
9
13
16
19
22
27
38
Bottom Shape:
Flat
Round
Tolerance:
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
±0.1 mL
±0.3 mL
±1 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Machine-blown body

The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-tubing necks tooled for standard taper glass stoppers. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. The 1 mL and 2 mL sizes are test tube shaped. Sizes 3L through 6L have pennyhead standard taper stoppers.



For stopper only, see Cat. Nos. 7650 and 7661.
TRUSTED_SUSTAINABILITY

Specifications

Closure Material Glass
Diameter (English) Outer 8.85 in.
Capacity (Metric) 5 L
Material Borosilicate Glass
Height (English) 20.07 in.
Height (Metric) 51 cm
Neck Style Long
No. per Case 1/Cs.
No. per Pack 1/Pk.
Tolerance ±0.05 mL
Graduated Yes
Class A
Bottom Shape Flat
Diameter (Metric) Outer 22.5 cm
Closure Size 38
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.