Learn More
Corning™ PYREX™ 60° Angle Fluted Funnel, Short Stem

Shop All Corning Products


Description
Supplied with short stems. Depressed inside flutings further decreases filtering time.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Diameter (Metric)Top | 10 cm |
| Diameter (Metric) Stem | 0.9 cm |
| Material | Borosilicate Glass |
| Height (Metric) | 19 cm |
| Angle | 60° |
| For Use With (Application) | Useful in clinical and hospital labs, can be used in flasks or tubes without racks |
| Length (Metric) Stem | 10 cm |
| Product Type | Fluted Filling Funnel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.