Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Plain 60° Angle Funnel with Long Narrow Stem

Click to view available options
Diameter (Metric)Top:
5 cm
6.5 cm
7.5 cm
10 cm
Diameter (Metric) Stem:
0.8 cm
0.9 cm
Height (Metric):
19.3 cm
20.6 cm
21.4 cm
23.6 cm
Description
These funnels have a beaded edge for strength. They are fabricated from blanks formed to a 60° angle, which permits accurate fitting of the filter paper, thus reducing filtering time. The stems are made of heavy wall tubing approximately 150 mm (6) long.

Specifications
Specifications
Diameter (Metric)Top | 6.5 cm |
Diameter (Metric) Stem | 0.8 cm |
Material | Borosilicate Glass |
Height (Metric) | 20.6 cm |
Angle | 60° |
Length (Metric) Stem | 15 cm |
Product Type | Plain Filling Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction