Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Glass Heavy-Wall Centrifuge Bottles
Shop All Corning Products
Click to view available options
Capacity (Metric):
200 mL
250 mL
500 mL
Description
For use where relatively small amounts of solids are involved. These bottles have a small bottom area, which permits concentration of sediment for decanting operations. Due to the heavy wall, the actual capacity is approximately 85% of the capacity listed.
Specifications
Specifications
| Capacity | 16.9 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16.9 oz. |
| Diameter (English) | 2.87 in. |
| Diameter (English) Outer Neck | 1.31 in. |
| Diameter (Metric) Outer Neck | 33.3 mm |
| Material | Glass |
| No. per Case | 6/Cs. |
| No. per Pack | 1/Pk. |
| Sterility | Non-sterile |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction