Learn More
Corning™ PYREX™ GL45 Screw Cap with Plug Seal


Shop All Corning Products



Description
Nonsterile, reusable caps
These are various sizes and types of screw caps for use with storage bottles.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Closure Color | Orange |
| Closure Material | Polypropylene |
| Color | Orange |
| Material | Polypropylene |
| For Use With (Equipment) | Graduated Erlenmeyer flasks and media bottles |
| No. per Case | 20/Cs. |
| No. per Pack | 20/Pk. |
| Product Type | Cap |
| Temperature Range (English) | Up to 284°F |
| Temperature Range (Metric) | Up to 140°C |
| Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.