Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Short Neck Heavy-Wall Round Bottom Boiling Flasks, Standard Taper Joints
GSA_VAGREENER_CHOICE

Catalog No. 100681C Shop All Corning Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
2000 mL
3000 mL
12 L
Height (English):
2.4 in.
4.7 in.
5.5 in.
6.2 in.
7.4 in.
8.4 in.
10 in.
15.1 in.
Height (Metric):
6.1 cm
12 cm
14 cm
16 cm
18.9 cm
21.5 cm
25.5 cm
38.5 cm
Standard Taper Joint:
24/40
55/50
This item is not returnable. View return policy
This item is not returnable. View return policy

Feature 25 to 30% greater wall thickness than standard flasks for mechanical strength

This heavy duty boiling flask provides increased mechanical strength. The flask features walls which are 25% to 30% thicker than the standard version.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Thickness >25 to 30%
Diameter (English) Outer 3.2 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (English) 5.5 in.
Height (Metric) 14 cm
Neck Style Short
No. per Case 1/Cs.
No. per Pack 1/Pk.
Standard Taper Joint 24/40
Temperature Range (English) 446°F
Temperature Range (Metric) 230°C
Bottom Shape Round
Diameter (Metric) Outer 83 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.