Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Iodine Determination Flasks with Glass No. 22 Standard Taper Stopper
GREENER_CHOICE

Catalog No. 10094A Shop All Corning Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Specially designed flasks blown in molds to ensure uniformity and proper contour

These iodine determination flasks are blown in specially designed molds, thereby insuring uniformity and proper contour. The stopper projects above the liquid seal trough to facilitate removal.



Reference: ASTM D-29 and D-555.

For stopper only, see Cat. No. 7640N.

Compliance

ASTM™ D 29 and D 555

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Hollow Glass
Description Top style: Tooled
Diameter (English) Outer 2.59 in.
Capacity (Metric) 125 mL
Material Borosilicate Glass
Height (English) 5.7 in.
Height (Metric) 14.6 cm
Neck Style Wide Mouth
No. per Case 12/Cs.
No. per Pack 6/Pk.
Disposable Reusable
Mouth Style Wide
Sterility Non-sterile
Closure Type Barrel Head
Diameter (Metric) Outer 66 mm
Closure Size 22
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.