Learn More
Corning™ PYREX™ Long Neck Kjeldahl Flasks
Shop All Corning Products

Description
Of all the common laboratory test methods, the Kjeldahl method for determining nitrogen subjects the boiling flask to the most severe thermal and chemical abuse. These Kjeldahl flasks, specially styled, have tooled finished necks for extra strength and uniform stopper fit. Wall thickness is controlled to offer the optimum balance between thermal shock and chemical resistance. Can be used in ASTM E-258 procedure. Care must be taken to ensure the bottoms of the flasks do not come in contact with the heating elements. Most Kjeldahl equipment manufacturers have ring supports for this purpose.
Reference: ASTM E-1377.
Compliance
30mL meets ASTM™ E 147; 100mL and larger meet ASTM E 258 requirements
Specifications
Specifications
| Description | Top style: Tooled |
| Diameter (English) Outer | 4.6 in. |
| Capacity (Metric) | 800 mL |
| Material | Borosilicate Glass |
| Height (English) | 14.3 in. |
| Height (Metric) | 36.5 cm |
| Neck Style | Long |
| No. per Case | 18/Cs. |
| No. per Pack | 6/Pk. |
| Disposable | Reusable |
| Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.