Learn More
Description
These PYREX replacement flasks fit the Kuderna Danish Apparatus and have a 24/40 Standard Taper top and 19/22 Standard Taper lower joint.
Specifications
Specifications
| Product Type | Kuderna-Danish Replacement Flask |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16.9 oz. |
| Includes | 1 in. stainless steel springs |
| Standard Taper Joint Bottom | 19/22 |
| Standard Taper Joint Top | 24/40 |
| Height (English) | 8.66 in. |
| Height (Metric) | 22 cm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.