Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Large-Tip Opening Reusable Volumetric Pipets, Color-Coded, Colored Graduations
Shop All Corning Products

Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
Tolerance:
±0.01 mL
±0.02 mL
±0.04 mL
±0.06 mL
±0.1 mL
±0.16 mL
Length (Metric):
31.3 cm
31.8 cm
33.3 cm
39.2 cm
42.9 cm
46 cm
51.6 cm
56.5 cm
Color:
Black
Blue
Orange
Red
White
Yellow
Description
These pipets were designed primarily for schools and laboratories where the Class A tolerance of Cat. No. 7100 is not required. They are constructed to the same wall thickness and length as Cat. No. 7100, but have larger tip openings for faster delivery. It is primarily due to this faster delivery that accuracy tolerances are twice those specified for Class A volumetric ware. Sizes 0.5 mL through 25 mL are color-coded.
Cat. No. 7102-50 design allows more complete and efficient drainage.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Reference: ASTM E-969.
Compliance
Calibrated To Deliver, with tempered top and tip

Specifications
Specifications
Certifications/Compliance | ASTM E969 |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Length (English) | 15.43 in. |
Quantity | 6/Pk. |
Tip Style | Wide |
Tolerance | ±0.02 mL |
Color | White |
Volume (Metric) | 5 mL |
Length (Metric) | 39.2 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction