Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Large-Tip Opening Reusable Volumetric Pipets, Color-Coded, Colored Graduations
GREENER_CHOICE

Catalog No. 136505K Shop All Corning Products
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
Tolerance:
±0.01 mL
±0.02 mL
±0.04 mL
±0.06 mL
±0.1 mL
±0.16 mL
Length (Metric):
31.3 cm
31.8 cm
33.3 cm
39.2 cm
42.9 cm
46 cm
51.6 cm
56.5 cm
Color:
Black
Blue
Orange
Red
White
Yellow

Designed for schools and laboratories where Class A tolerances aren't required

These pipets were designed primarily for schools and laboratories where the Class A tolerance of Cat. No. 7100 is not required. They are constructed to the same wall thickness and length as Cat. No. 7100, but have larger tip openings for faster delivery. It is primarily due to this faster delivery that accuracy tolerances are twice those specified for Class A volumetric ware. Sizes 0.5 mL through 25 mL are color-coded.



Cat. No. 7102-50 design allows more complete and efficient drainage.

Do not pipet by mouth. We suggest using a mechanical pipetting device.


Reference: ASTM E-969.

Compliance

Calibrated To Deliver, with tempered top and tip

TRUSTED_SUSTAINABILITY

Specifications

Calibration To Deliver
Certifications/Compliance ASTM E969
Material Borosilicate Glass
Sterility Non-sterile
Length (English) 20.31 in.
Tip Style Wide
Tolerance ±0.1 mL
Volume (English) 1.69 oz.
Color Red
Volume (Metric) 50 mL
Length (Metric) 51.6 cm
Type Volumetric Pipet
Disposable Reusable
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.