Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Lifetime Red™ Cylinders
SCI_ED

Catalog No. p-2377626 Shop All Corning Products
Click to view available options
Capacity (Metric):
10 mL
1000 mL
Graduations:
0.1 mL
10 mL
This item is not returnable. View return policy

Catalog No. S63409

Supplier: Corning™ 304210/EMD

This item is not returnable. View return policy

Calibrated To Contain

  • Reinforced bead near top helps prevent breakage
  • White-enamel graduations on Lifetime Red background
  • Bumper guards are included with the 100mL through 2000mL
  • 100mL size in accordance with ASTM E 133 and E 1272; used in ASTM test D 86

TRUSTED_SUSTAINABILITY

Specifications

Sterility Non-sterile
Certifications/Compliance ASTM E1272, ASTM E133
Height (Metric) 178 mm
Tolerance Metric ±0.2 mL
Height (English) 7 in.
Type Graduated Cylinder
Scale Color White
Calibration To Contain
Material Borosilicate Glass
Diameter (English) Outside 0.51 in.
Diameter (Metric) Outside 13 mm
Capacity (Metric) 10 mL
Includes Bumper Guard
Scale White enamel graduations
Graduations 0.1 mL
Subdivision 0.1mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.