Learn More
Corning™ PYREX™ Reinforced Glass Bead Lifetime Red Cylinders, Single Metric Scale, TC

Shop All Corning Products


Description
Calibrated 'To Contain.' The scale and figures are durable white enamel, which stand out clearly against the red color-band on these Lifetime Red cylinders. The 10 mL size has a funnel top. Bumper guards are supplied with 100 mL through 2000 mL inclusive. The 100 mL size is made in accordance with ASTM E-133 and E-1272 and is used in ASTM tests D-86 and D-216.
For the same cylinder, but with a built-in glass bumper guard, see Cat. No. 3046.
Compliance
100mL size in accordance with ASTM™ E 133 and E 1272; used in ASTM test D 86.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Height (Metric) | 241 mm |
| Tolerance Metric | ±0.5 mL |
| Height (English) | 9.3 in. |
| Type | Graduated Cylinder |
| Certifications/Compliance | ASTM E1272, ASTM E133, ASTM E542, ASTM E694 |
| Class | Lifetime Red |
| Shape | Round |
| Base Type | Hexagonal |
| Calibration | To Contain |
| Scale Color | White |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.