PYREX™ Microchemistry Kit Accessories - Round-bottom Reaction Flasks

Replacement part for PYREX Microchemistry Kits

Manufacturer: Corning, Inc. 43225

 View more versions of this product

Catalog No. 11-300-91

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 0.16 oz.
    Capacity (Metric) 5mL
    Capacity 0.16 oz., 5mL
    For Use With (Equipment) For the 6949m series of Pyrex™ microchemistry kit
    Includes Screw thread cap
    Material Pyrex
    Standard Taper Joint 14/10
    Product Type Reaction Flask

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit