Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Polyethylene Snap Caps for Volumetric Flasks
Shop All Corning Products

Click to view available options
Closure Size:
10
100
1000
200
2000
25
250
50 mm; Stopper No. 50
500
Description
These blue caps provide an economical closure for certain volumetric flasks. Refer to volumetric flask listings to determine sizes and whether the flask is designed to take such a cap.

Specifications
Specifications
Closure Color | Blue |
Closure Material | HDPE |
Color | Blue |
For Use With (Equipment) | For volumetric flasks |
No. per Case | 6/Cs. |
Product Type | Cap, Snap |
Disposable | Reusable |
Closure Type | Snap Cap |
Closure Size | 10 |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction