Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Reusable Class A Volumetric Serialized/Certified Pipets, Color-Coded
GREENER_CHOICE

Catalog No. p-164962
Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
4 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
100 mL
Tolerance:
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
This item is not returnable. View return policy

Do not pipet by mouth. Use mechanical pipetting device

This item is not returnable. View return policy

Do not pipet by mouth. Use mechanical pipetting device

Borosilicate-glass with fire-polished top and tip

Calibrated to Class A tolerances in accordance with ASTM E-542, ASTM E-694 and ASTM E-969. Each pipet is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. Sizes 1 mL through 25 mL are color-coded with colored graduations enameled onto the glass.

Tested and calibrated in an ISO/IEC 17025 certified laboratory. 

Certifications

Each serialized pipet has a permanently marked serial number and Certificate of Identification and Capacity traceable to standards provided by NIST™.

Compliance

Calibrated To Deliver with tolerances in accordance with ASTM™ E 542 and E 969

TRUSTED_SUSTAINABILITY

Specifications

Calibrated Yes
Calibration To Deliver
Certifications/Compliance ASTM E542, ASTM E969, certificate of identification and capacity, NIST traceable
Class A
Material Borosilicate Glass
Sterility Non-sterile
Length (English) 15.43 in.
Tip Style Round
Tolerance ±0.01 mL
Color White
Volume (Metric) 5 mL
Length (Metric) 39.2 cm
Type Serialized Volumetric Pipet
Disposable Reusable
For Use With (Equipment) Mechanical Pipetting Device
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.