Learn More
Corning™ PYREX™ Reusable Class A Volumetric Serialized/Certified Pipets, Color-Coded
Shop All Corning Products

Description
Borosilicate-glass with fire-polished top and tip
Calibrated to Class A tolerances in accordance with ASTM E-542, ASTM E-694 and ASTM E-969. Each pipet is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. Sizes 1 mL through 25 mL are color-coded with colored graduations enameled onto the glass.
Tested and calibrated in an ISO/IEC 17025 certified laboratory.
Certifications
Each serialized pipet has a permanently marked serial number and Certificate of Identification and Capacity traceable to standards provided by NIST™.
Compliance
Calibrated To Deliver with tolerances in accordance with ASTM™ E 542 and E 969
Specifications
Specifications
| Calibration | To Deliver |
| Certifications/Compliance | ASTM E542, ASTM E969, certificate of identification and capacity, NIST traceable |
| Class | A |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Length (English) | 14.01 in. |
| Tip Style | Round |
| Tolerance | ±0.01 mL |
| Color | Black |
| Volume (Metric) | 3 mL |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.