Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Reusable Class B Mohr (Measuring) Pipets, TD, Color-Coded
Shop All Corning Products

Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Graduations:
0.01 mL
0.1 mL
Color:
Blue
Orange
Red
White
Yellow
Tolerance:
±0.02 mL
±0.04 mL
±0.06 mL
±0.1 mL
Description
Feature fire-polished top and tip
These pipets are color-coded by size for easy identification and sorting. Colored graduations are enameled onto the glass. The top end of 5 mL to 25 mL sizes is constricted (Mohr type). They are calibrated 'To Deliver' their total capacity without blow-out.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Reference: ASTM E-1293.
Compliance
Designed from ASTM™ E 1293.

Specifications
Specifications
Certifications/Compliance | ASTM E1293 |
Class | B |
Diameter (English) Outer | 0.27 in. |
Diameter (Metric) Outer | 7 mm |
Sterility | Non-sterile |
Graduated | Yes |
Graduations | 0.1 mL |
Length (English) | 13.7 in. |
Tip Style | Round |
Tolerance | ±0.02 mL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction