Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Reusable Media Storage Bottles

Click to view available options
Capacity (Metric):
3.5 mL
50 mL
100 mL
150 mL
250 mL
500 mL
750 mL
1000 mL
2000 mL
5000 mL
Description
- Graduated in mL increments
- Orange autoclavable polypropylene plug-seal caps
- Drip-free clear polypropylene pouring rings
- Withstand temperatures up to 140°C (284°F), included on sizes 50mL through 10L
Pyrex Round Glass Storage Bottles
- Available with either clear glass for routine storage applications or low actinic red glass for storing light-sensitive materials
- Choice of nine sizes: 25mL, 50mL, 100mL, 250mL, 500mL, 1L, 2L, 5L and 10L
- 100mL through 2L sizes can be used with Corning Bottle Top Vacuum Filters
Order Info
Optional red melamine caps and PTFE rings are available for applications requiring temperatures to 180°C (356°F).

Specifications
Specifications
Capacity | 17 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 17 oz. |
Color | Orange |
Diameter (English) | 3.3 in. |
Material | Borosilicate Glass |
Closure Color | Orange |
Graduations | 100 to 400 mL |
Mouth | Wide |
Shape | Cylindrical |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction