PYREX™ Square Media/Solution Bottles and Caps Available on GSA/VA Contract for Federal Government customers only.

Require 13 to 20% less space than round bottles

Manufacturer: Corning, Inc.Supplier Diversity Partner 13961L

 View more versions of this product

Catalog No. 06-414-8

  Check Availability
Add to Cart

Alert

Bottles should not have caps tightened immediately after autoclaving, nor should they be used for vacuum applications, as breakage may occur.


    Specifications

    Capacity (Metric) 1000mL
    Capacity (English) 33.8 oz.
    Closure Color Orange
    Closure Screw
    Closure Material Polypropylene
    Closure Size GL45
    Diameter (English) 3.7 in.
    Diameter (Metric) 94mm
    Graduations 100 to 900mL
    Height (English) 8.5 in.
    Height (Metric) 217mm
    Material Borosilicate Glass
    Mouth Wide
    Shape Square
    Capacity 33.8 oz., 1000mL

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit