Learn More
Corning™ PYREX™ Square Media/Solution Bottles and Caps
Shop All Corning Products

Description
Require 13 to 20% less space than round bottles
Manufactured from PYREX borosilicate glass for chemical and thermal resistance. Square bottles are easier to handle, require less space (13% to 20%) on the shelf or in the autoclave and are ideal for mixing, sampling, and storage. Features include white enamel graduations, large marking spot and a glass ridge molded into the bottle to indicate full capacity. Includes linerless, one-piece, autoclavable, orange, polypropylene plug seal cap with drip-free pouring ring. A wide range of optional caps are available under the catalog 1395 series.
Do NOT have caps tightened immediately after autoclaving as the vacuum resulting from cooling can cause breakage. Not applicable for vacuum use.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Capacity | 3 oz., 100 mL |
Capacity (Metric) | 100 mL |
Capacity (English) | 3 oz. |
Material | Borosilicate Glass |
No. per Case | 10/Cs. |
No. per Pack | 10/Pk. |
Sterility | Non-sterile |
Closure Color | Orange |
Shape | Cylindrical |
Closure Material | Polypropylene |
Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.