Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Squibb Separatory Funnel, PTFE Standard Stopcock, Glass Standard Taper Stopper
GREENER_CHOICE

Catalog No. p-3319892
Click to view available options
Stopcock:
8; PTFE
Diameter (Metric)Top:
21 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Pear-shaped funnel; stopper No. 38

The PTFE stopcock fits into the micro-finish barrel. The PTFE stopcock also reduces freezing problems and eliminates grease contamination.



For stopper only, see Cat. No. 7650.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 21 cm
Capacity (Metric) 4000 mL
Material Borosilicate Glass
Length (Metric) Stem 90 mm
Quantity 1/Cs.
Stopcock 8; PTFE
Stopper Material Glass
Stopper Number 38
Product Type Squibb Separatory Funnel
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.