Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Hollow Glass Standard Taper Stoppers
GREENER_CHOICE

Catalog No. 146401A Shop All Corning Products
Click to view available options
Size:
8
9
13
16
19
22
27
32
38
This item is not returnable. View return policy
This item is not returnable. View return policy

Variety of sizes available

The hollow stopper is light in weight, yet very strong to reduce chipping and breakage, thus minimizing replacement costs. A barrel-shaped head means it is easy to clean and even easier to rotate in or out. Grooves in the sides help prevent slippage. The flat top allows the stopper to stand on its head, which frees the user’s hand and minimizes potential contamination. This stopper is interchangeable with other common flask stoppers and fits all standard labware of comparable standard taper size.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Flask and separatory funnel
Height (Metric) 3.6 cm
Length (Metric) Ground Zone 1.4 cm
Size 9
Material Borosilicate Glass
Product Type Barrelhead Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.