Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Long Neck Shaker Erlenmeyer Flask
GSA_VAGREENER_CHOICE

Catalog No. 100412D Shop All Corning Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for shaker cultures

The long neck culture flask is basically an Erlenmeyer flask to which a long straight, rimless neck of heavy tubing has been added. The longer necks reduce the amount of splashed solution reaching the closure. It is ideal for shaker cultures.



Cat. Nos. 26794-25 and 26795-25 closure fits 125 mL. Cat. Nos. 26796-38 and 26797-38 closure fits 250, 500, 1 L, 2L.

Order Info

Closures sold separately

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Style: Shaker; Top style: Plain
Diameter (English) Outer 3.1 in.
Diameter (Metric) Outer Neck 3.8 cm
Capacity (Metric) 250 mL
Material Borosilicate Glass
For Use With (Application) Ideal for shaker cultures
Height (English) 5.5 in.
Height (Metric) 13.8 cm
Neck Style Delong
No. per Case 12/Cs.
No. per Pack 6/Pk.
Writing Surface Yes
Sterility Non-sterile
Diameter (Metric) Outer 81 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.