Learn More
Corning™ PYREX™ Wide Mouth Heavy-Duty Erlenmeyer Flasks
Shop All Corning Products

Description
Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.
A wide mouth flask especially recommended for use as a titration flask. For convenience, these flasks are graduated to show the approximate capacity and have an extra large marking spot.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | White Ceramic Enamel scale graduations; Top style: Heavy duty rim |
| Diameter (English) Outer | 3.3 in. |
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass |
| Graduation Range | 50 to 125 mL |
| Graduations | 25 mL |
| Height (English) | 5.7 in. |
| Height (Metric) | 14.6 cm |
| Neck Style | Wide Mouth |
| No. per Case | 48/Cs. |
| Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.