Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Culture Tubes with Phenolic Screw Caps
SCI_ED

Catalog No. S76112D Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
9 mL
15 mL
20 mL
Length (Metric):
100 mm
125 mm
150 mm
Diameter (Metric):
13 mm
16 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric)
S76112D 20 mL 150 mm 16 mm
S76112C 15 mL 125 mm 16 mm
S76112A 9 mL 100 mm 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S76112D Supplier Corning™ Supplier No. 7082516XX/EMD
This item is not returnable. View return policy

Functionality, economy and quality.

  • Supplied with deep-form phenolic caps to facilitate handling and sealing after autoclaving
  • Blue enamel marking spot provides excellent surface for pencil notations
  • Pencil marks are easily erased
  • Replacement caps available

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Phenolic
Color Black
Design Type Threaded
Capacity (Metric) 20 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Disposable Reusable
Label Type Blue Enamel Marking Spot
Liner Material Rubber
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 16 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.