Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ VISTA™ Glass Culture Dishes
Shop All Corning Products
Click to view available options
Diameter (Metric):
100 mm
150 mm
Height (Metric):
10 mm
15 mm
20 mm
Description
Beaded edges provides greater mechanical strength, while reducing capillary action of condensed moisture on the sides.
- Unaffected chemically or thermally in routine sterilizations
- Non-airtight covered dish
- Bottoms with triangular enamel reference point for serial dilutions
Order Info
Pack of 12.
Specifications
Specifications
| Closure Color | Clear |
| Closure Included | Closure Included |
| Closure Material | Glass |
| Color | Clear |
| Disposable | Reusable |
| Material | Glass |
| Shape | Round |
| Height (Metric) | 20 mm |
| Diameter (Metric) | 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction