Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Low Form Griffin Beaker
GREENER_CHOICE

Catalog No. p-3006957 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1 L
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-250-050 10 mL
07-250-051 20 mL
07-250-052 30 mL
07-250-053 50 mL
07-250-054 100 mL
07-250-055 150 mL
07-250-056 250 mL
07-250-057 400 mL
07-250-058 600 mL
07-250-059 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 07-250-050 Supplier Corning™ Supplier No. 7000010
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Provide balance between thermal shock resistance and mechanical strength

Corning™ PYREX™ VISTA™ Low Form Griffin Beakers provide balance between thermal shock resistance and mechanical strength.

These beakers with spout are manufactured to provide balance between thermal shock resistance and mechanical strength. For convenience, the 250 through 1000 mL beakers have a double graduated metric scale to indicate approximate content. All sizes have blue graduations and an extra large blue marking spot. The 10 mL size is not graduated. The beakers are designed to ASTM E-960.

Compliance

Designed to ASTM™ E 960 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.33 oz.
Diameter (English) Outer 0.98 in.
Diameter (Metric) Outer 2.5 cm
Capacity (Metric) 10 mL
Material Borosilicate Glass
For Use With (Application) Provide Balance Between Thermal Shock Resistance and Mechanical Strength
Height (English) 1.29 in.
Height (Metric) 3.3 cm
Label Type Extra Large Marking
Quantity 24 Pk.
Type Beaker
Disposable Reusable
Graduated No
Certifications/Compliance ASTM E960
Style Griffin
Show More Show Less
What applications are PYREX VISTA products suitable for?

PYREX VISTA products are designed for general laboratory use, including measuring, storing, and handling various liquids and solutions.

Why should I choose PYREX VISTA glassware?

PYREX VISTA glassware provides reliable performance at a competitive price, making it a great option for laboratories looking for cost-effective solutions without compromising quality.

What distinguishes PYREX VISTA glassware?

PYREX VISTA glassware is easily recognized by its blue graduations and novel marking spot, offering a full range of laboratory products like beakers, pipets, and more.

How does PYREX VISTA differ from standard PYREX products?

PYREX VISTA glassware is an economical alternative for customers willing to forgo the premium benefits of PYREX products. It is manufactured to Corning/PYREX standards and priced competitively against comparable products.

What are the key features of PYREX VISTA glassware?

• Non-pyrogenic
• Human DNA-free
• PCR inhibitor-free
• RNase-/DNase-free
• Made with USP Class VI Polypropylene (for plastic components)

Does PYREX VISTA glassware come with certificates or product support?

Yes, certificates and customer/product support are available.

Who is PYREX VISTA glassware best suited for?

PYREX VISTA is ideal for educators, students, and laboratories that require reliable glassware at a budget-friendly price.

Why should I choose PYREX VISTA glassware for my laboratory or classroom?

PYREX VISTA glassware combines:
• Quality: Built on a century of PYREX glass expertise
• Affordability: Designed for cost-conscious schools and labs
• Functionality: A full range of essential products with practical features like blue graduations and marking spots

Is PYREX VISTA glassware suitable for educational programs?

Yes, PYREX VISTA is specifically designed to meet the needs of scientific education programs, offering high-quality glassware at prices that fit within the budgets of schools and universities.

What types of products are included in the PYREX VISTA glassware line?

The PYREX VISTA line offers a full range of glassware products, including:
• Beakers
• Pipets
• And other essential laboratory glassware, such as cylinders, flasks, dishes, and test tubes

What makes PYREX VISTA glassware unique?

PYREX VISTA glassware is easily recognized by its blue graduations and novel marking spot, combining functionality with a distinctive appearance.

What is PYREX VISTA glassware?

PYREX VISTA glassware is a budget-friendly line of laboratory glassware designed to provide quality, functionality, and durability at an affordable price. It is ideal for scientific education programs and cost-conscious laboratories.


WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.