Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Test Tubes with Beaded Rim
SCI_ED

Catalog No. S76110G Shop All Corning Products
Change view
Click to view available options
Diameter (Metric):
10 mm
12 mm
13 mm
16 mm
18 mm
20 mm
25 mm
Length (Metric):
75 mm
100 mm
150 mm
200 mm
Capacity (Metric):
3 mL
5 mL
9 mL
20 mL
27 mL
34 mL
55 mL
70 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric)
S76110G 13 mm 100 mm 9 mL
S76110E 10 mm 75 mm 3 mL
S76110F 12 mm 75 mm 5 mL
S76110J 16 mm 150 mm 20 mL
S76110K 18 mm 150 mm 27 mL
S76110L 20 mm 150 mm 34 mL
S76110M 25 mm 150 mm 55 mL
S76110N 25 mm 200 mm 70 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S76110G Supplier Corning™ Supplier No. 7080013/EMD
This item is not returnable. View return policy

Functionality, economy, and quality.

  • Well-annealed
  • Fire-polished rims
  • Heat-resistant and chemically stable
  • With blue marking spot (except 0.98 in. [25mm] O.D. tubes)

TRUSTED_SUSTAINABILITY

Specifications

Design Type Beaded Rim
Capacity (Metric) 9 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Label Type Marking Spot
Sterility Non-sterile
Graduated No
Diameter (Metric) 13 mm
Closure Type Not Included
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.