Learn More
Description
- Well-annealed
- Fire-polished rims
- Heat-resistant and chemically stable
- With blue marking spot (except 0.98 in. [25mm] O.D. tubes)
Specifications
Specifications
| Design Type | Beaded Rim |
| Capacity (Metric) | 27 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Label Type | Marking Spot |
| Sterility | Non-sterile |
| Graduated | No |
| Diameter (Metric) | 18 mm |
| Closure Type | Not Included |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
