Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Narrow Mouth Erlenmeyer Flask with Heavy Duty Rim
GREENER_CHOICE

Catalog No. p-3007152
Click to view available options
Capacity (Metric):
25 mL
50 mL
125 mL
250 mL
500 mL
1 L
This item is not returnable. View return policy
This item is not returnable. View return policy

Designed with uniform wall thickness to provide the proper balance between mechanical strength and thermal shock resistance. PYREX™ VISTA™ Narrow Mouth Erlenmeyer Flasks have a heavy duty rim and durable construction.

These narrow mouth Erlenmeyer flasks have uniform wall thickness which provide the proper balance between mechanical strength and thermal shock resistance. Approximate graduations are in durable blue enamel. An extra large blue marking space is also provided. The Erlenmeyer flasks are designed to ASTM E-1404 Type 1.

Compliance

Designed to ASTM™ E-1404 Type 1

TRUSTED_SUSTAINABILITY

Specifications

Description Blue Enamel graduations; Top style: Beaded rim
Capacity (Metric) 50 mL
Material Borosilicate Glass
Neck Style Narrow Mouth
No. per Case 24/Cs.
No. per Pack 12/Pk.
Writing Surface Extra Large Blue Marking
Disposable Reusable
Mouth Style Narrow
Sterility Non-sterile
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.