Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREXPLUS™ Coated Large-Capacity Bottles with Tooled Neck
BIOPHARMAGREENER_CHOICE

Catalog No. p-40802 Shop All Corning Products
Click to view available options
Capacity (Metric):
13,200 mL
19,000 mL
9500 mL
Do not place over direct heat or flame.
Do not place over direct heat or flame.

PVC coating to help prevent breakage and reduce spills

Bottle features a protective PVC coating for longer product life and safety. Protective coating helps prevent glass from shattering and reduces spills. Autoclavable (121°C) and resistant to thermal shock. Designed for storage of solutions, ideal for media preparation. The 9L and 13L sizes are in conventional bottle shape. The 19L size is similar in design to a carboy. Necks are tooled to increase mechanical strength and for uniform stopper fit. Graduated in 500 mL increments with black enamel.

Warning: Do not place over direct heat or flame. Do not heat above 121°C moist heat or 110°C dry heat.

Order Info

Bottles take No. 12 size stoppers (not included).

TRUSTED_SUSTAINABILITY

Specifications

Capacity 320 oz., 9500 mL
Capacity (Metric) 9500 mL
Capacity (English) 320 oz.
Coating Pyrexplus
Diameter (English) 7.3 in.
Material Borosilicate Glass
No. per Case 1/Cs.
No. per Pack 1/Pk.
Sterility Non-sterile
Shape Cylindrical
Height (Metric) 475 mm
Height (English) 18.7 in.
Diameter (Metric) 187 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.