Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREXPLUS™ Coated Class A Volumetric Flask with Glass Standard Taper Stopper
GREENER_CHOICE

Catalog No. p-126557 Shop All Corning Products
Click to view available options
Capacity (Metric):
100 mL
1 L
2000 mL
Do not place over direct heat or flame. Do not heat above 121°C (250°F) with moist heat or 110°C (230°F) dry heat.

Catalog No. 10-240C

Supplier: Corning™ 65640100

Only null left
Add to Cart
Add to Cart
Do not place over direct heat or flame. Do not heat above 121°C (250°F) with moist heat or 110°C (230°F) dry heat.

PVC coating on the outside reduces chance of breakage

Flask features a protective PVC coating for longer product life and safety. Protective coating helps prevent glass from shattering and reduces spills. Autoclavable (121°C) and resistant to thermal shock. The graduation mark is easy to read. Supplied with standard taper PYREX stopper.



For stopper only, see Cat. No. 7650.

Warning: Do not place over direct heat or flame. Do not heat above 121°C moist heat or 110°C dry heat.
TRUSTED_SUSTAINABILITY

Specifications

Closure Material Glass
Diameter (English) Outer 2.36 in.
Capacity (Metric) 100 mL
Material Pyrexplus
Height (English) 7.12 in.
Height (Metric) 18 cm
Neck Style Long
No. per Case 12/Cs.
No. per Pack 6/Pk.
Surface Coating Pyrexplus
Tolerance ±0.08 mL
Class A
Bottom Shape Flat
Diameter (Metric) Outer 60 mm
Closure Size 13
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.