Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Pyrite Mineral Specimen
SCI_ED

Catalog No. S26655 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26655 1 Ea. 7 to 8 cm
S24708 1 Ea. 2 to 3 cm
S26615 10/Pk. 2 to 3 cm
S24709 12/Pk. 2 to 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S26655 Supplier Eisco™ Supplier No. ESNG0024HAND
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pyrite Mineral Specimen has a shiny metallic luster and bright brassy color, making it an ideal addition to mineral collections or classroom exercises.

  • Metallic luster and color often lead to mistaking this mineral for gold
  • Leaves behind black streak
  • For use in classroom identification labs and exercises
  • Correlates well to Next Generation Science Standards Evidence Statements
  • For replacing other minerals or fossils through pyritization

Specifications

Product Type Mineral
Quantity 1 Ea.
Specimen Size 7 to 8 cm
Weight (Metric) 0.5 kg
Specimen Type Pyrite
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.