Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
QBC Diagnostics Blade Lancets
Click to view available options
Depth (Metric):
1.8 mm
2.3 mm
For Use With (Application):
Designed for use on adult patients
For pediatric use, Ideal for drawing capillary blood for use with QBC tubes
Description
- For use with Autoread Plus Dry Hematology Analyzer.
Specifications
Specifications
Product Type | Blade Lancet |
Quantity | 100 Pk. |
Certifications/Compliance | CLIA EQC Option 2 |
For Use With (Application) | For pediatric use, Ideal for drawing capillary blood for use with QBC tubes |
Depth (English) | 0.07 in. |
Depth (Metric) | 1.8 mm |
For Use With (Equipment) | Autoread Plus Hematology System |
Color | Green |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction