Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QBC Diagnostics Malaria Test

Catalog No. 23900132
Click to view available options
Quantity:
1 Ea.
100 Tests
2000 Tests
Type:
Malaria Test
Test System with ParaLens Advance and Centrifuge
Test System with ParaLens Advance, Microscope, and Centrifuge

Malaria Test for proven malaria detection.

  • The QBC Malaria Test is a fluorescence microscopy-based malaria diagnostic test embraced by users around the world.
  • More sensitive than Giemsa thick films, it can detect as little as one parasite per μL of blood and establish diagnosis earlier than thick film in 47% of low parasitemia (<10 parasites per μL) cases.

QBC Malaria Test Features:

  • Test consists of a capillary tube coated with anticoagulants and acridine orange used to stain malaria parasites for detection using fluorescence microscopy.
  • Results are possible in just 8 minutes, a fraction of the time of thick film methods.
  • Training time is reduced, as users with just five days of training can produce results comparable to an experienced microscopist using thick film.
  • Simple set-up and review: special QBC technology uses a single capillary tube to collect, stain and process blood samples.
  • Principles of centrifugation and fluorescence improve review by concentrating easily visible parasites in specific areas of the tube.
  • QBC Malaria Test was the first malaria diagnostic test to receive FDA clearance.
  • QBC Malaria Test is internally coated with fluorescent acridine orange stain to improve the visibility of malaria parasites; when excited by blue light (∽460 nm), parasites will fluoresce brightly against a dark background, as seen in the micrographs.
  • Concentrates 50 μL blood samples, allowing users to quickly and easily see a far greater number of parasites than Giemsa tests, which use just 2 μL of blood; provides unmatched results in cases of low parasitemia.
  • ParaLens Advance attachment provides fluorescence capabilities to any light microscope through the use of a durable, long lasting LED light source; with simple setup and multiple power options, it can be transported wherever testing is most convenient.

QBC Malaria Test System with ParaLens Advance™, Microscope, and Centrifuge

  • A complete transmission light microscope and epi-fluorescence microscopy system for malaria parasite staining and review.
  • Includes research grade microscope with 4X, 10X, 40X and 100X objectives, ParaLens Advance microscope attachment with 60X objective, Capillary Centrifuge (120/230V, 50/60 Hz operation), and Malaria Test (box of 2000).

QBC Malaria Test System with ParaLens Advance and Centrifuge

  • An epi-fluorescence microscopy system for malaria parasite staining and review.
  • Includes ParaLens Advance microscope attachment with 60X objective, Capillary Centrifuge (120/230 V, 50/60 Hz operation), and Malaria Test (box of 2000).

Test Kits:

  • QBC Malaria Test (Box of 100): Includes 10 individual trays of 10 tests, with precision plastic floats and closures.
  • QBC Malaria Test (Box of 2000): Includes 8 individual boxes of 250 tests, with precision plastic floats and closures.

Accessories:

  • 1.8 mm Blade Lancets: spring loaded lancets, ideal for drawing capillary blood for use with QBC Tubes, for pediatric use.
  • 2.3 mm Blade Lancets: spring loaded lancets, for use on adult patients.

Compliance

U.S. FDA cleared

Specifications

Detectable Analytes Malaria Parasites
Type Test System with ParaLens Advance and Centrifuge
Includes ParaLens Advance™ Microscope Attachment with 60X Objective, QBC Capillary Centrifuge (120/230 V, 50/60 Hz Operation), and the QBC Malaria Test
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.