Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QBC Diagnostics ParaLens Advance™ Fluorescence Microscope System: With 60X, 100X Obj. and With Portability Pack

Catalog No. 23900116 Shop All Drucker Diagnostics Products
Click to view available options
Magnification Power:
100X
20X, 40X, 60X, 100X
Includes:
Main body assembly with 100X objective and one 30mL bottle of immersion oil
Portability pack, 4 main body assemblies with 20X, 40X, 60X and 100X objectives, one 30mL bottle of immersion oil, ParaViewer™ tube holder, solar cell battery pack, solar cell wall plug, USB to light source cable, 12V battery clip to lig

Catalog No. 23-900-116

Supplier: QBC Diagnostics 424332

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Affordable fluorescence microscopy on any microscope

The QBC ParaLens Advance is a microscope attachment that utilizes a durable, long-lasting LED light source to provide fluorescence capabilities to any light microscope. The light source can be powered by an AC to DC power pack, a solar powered battery pack, a USB port or other convenient power source.

ParaLens Advance with 60X Objective

  • Designed for malaria detection using the QBC Malaria Test
  • Includes main body assembly with 60X objective, blue LED light source, detachable filter set arm for use with blue LED light source, power pack with international plug adapters, one 30mL bottle of immersion oil, ParaViewer™, flat blade screwdriver, and ParaLens Advance preventative maintenance kit
  • Packaged in a hard shell carrying case
ParaLens Advance with 100X Objective
  • Includes main body assembly with 100X objective, blue LED light source, detachable filter set arm for use with blue LED light source, power pack with international plug adapters, one 30mL bottle of immersion oil, ParaViewer, flat blade screwdriver, and ParaLens Advance preventative maintenance kit
  • Packaged in a hard shell carrying case
ParaLens Advance Complete Fluorescence System with Portability Pack
  • Includes four main body assemblies with 20X, 40X, 60X and 100X objectives, blue LED light source, detachable filter set arm for use with blue LED light source, power pack with international plug adapters, one 30mL bottle of immersion oil, ParaViewer, flat blade screwdriver, ParaLens Advance preventative maintenance kit, solar cell battery pack, solar cell wall plug, USB to 3.5mm cable, 3.5mm to light source cable, 12V battery clip to lighter adapter and lighter adapter to light source cable
  • Packaged in a hard shell carrying case

Specifications

Includes Main body assembly with 100X objective and one 30mL bottle of immersion oil
Magnification Power 100X
For Use With (Application) Malaria detection using the QBC malaria test
Port Type USB
Lighting Type LED, Blue
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.