Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
QBC Diagnostics ParaLens Advance™ Fluorescence Microscope System: With 60X, 100X Obj. and With Portability Pack
Affordable fluorescence microscopy on any microscope
Specifications
For Use With (Application) | Malaria detection using the QBC malaria test |
---|---|
Port Type | USB |
Lighting Type | LED, Blue |
Catalog Number | Mfr. No. | Magnification Power | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification Power | Includes | Price | Quantity & Availability | ||||
23-900-116
|
QBC Diagnostics
424332 |
100X | Main body assembly with 100X objective and one 30mL bottle of immersion oil | N/A | N/A | N/A | |||
23-900-113
|
QBC Diagnostics
424333 |
20X, 40X, 60X, 100X | Portability pack, 4 main body assemblies with 20X, 40X, 60X and 100X objectives, one 30mL bottle of immersion oil, ParaViewer™ tube holder, solar cell battery pack, solar cell wall plug, USB to light source cable, 12V battery clip to lig | N/A | N/A | N/A | |||
Description
The QBC ParaLens Advance is a microscope attachment that utilizes a durable, long-lasting LED light source to provide fluorescence capabilities to any light microscope. The light source can be powered by an AC to DC power pack, a solar powered battery pack, a USB port or other convenient power source.
ParaLens Advance with 60X Objective
- Designed for malaria detection using the QBC Malaria Test
- Includes main body assembly with 60X objective, blue LED light source, detachable filter set arm for use with blue LED light source, power pack with international plug adapters, one 30mL bottle of immersion oil, ParaViewer™, flat blade screwdriver, and ParaLens Advance preventative maintenance kit
- Packaged in a hard shell carrying case
- Includes main body assembly with 100X objective, blue LED light source, detachable filter set arm for use with blue LED light source, power pack with international plug adapters, one 30mL bottle of immersion oil, ParaViewer, flat blade screwdriver, and ParaLens Advance preventative maintenance kit
- Packaged in a hard shell carrying case
- Includes four main body assemblies with 20X, 40X, 60X and 100X objectives, blue LED light source, detachable filter set arm for use with blue LED light source, power pack with international plug adapters, one 30mL bottle of immersion oil, ParaViewer, flat blade screwdriver, ParaLens Advance preventative maintenance kit, solar cell battery pack, solar cell wall plug, USB to 3.5mm cable, 3.5mm to light source cable, 12V battery clip to lighter adapter and lighter adapter to light source cable
- Packaged in a hard shell carrying case
Specifications
Malaria detection using the QBC malaria test | |
USB | |
LED, Blue |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title