Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ 2mil Clear Zip Bags with Write-On Block
Click to view available options
Dimensions (L x W):
12 x 9 in. (30.4 x 22.8cm)
2 x 2 in. (5 x 5cm)
3 x 2 in. (7.6 x 5cm)
4 x 3 in. (10.1 x 7.6cm)
5 x 3 in. (12.7 x 7.6cm)
6 x 4 in. (15.2 x 10.1cm)
8 x 4 in. (20.3 x 10.1cm)
8 x 5 in. (20.3 x 12.7cm)
Color:
Clear
Clear with White Block
Description
- Made of low-density polyethylene (LDPE)
- Reclosable air tight sealing provides additional protection to contents
Compliance
USDA and FDA
Specifications
Specifications
Closure Type | Air-tight Seal |
Color | Clear |
Material | LDPE |
Quantity | 1000/Cs. |
Thickness (English) | 2 mil |
Dimensions (L x W) | 3 x 2 in. (7.6 x 5cm) |
Length (English) | 3 in. |
Length (Metric) | 7.6 cm |
Width (English) | 2 in. |
Width (Metric) | 5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction