Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Amber Borosilicate Sample Vials: With Polypropylene PTFE Cap/Silicone Septa
Click to view available options
Volume (Metric):
20 mL
40 mL
60 mL
Height (Metric):
57 mm
95 mm
140 mm
Diameter (Metric) Outer:
27.5 mm
27.75 mm
Quantity:
144/Cs.
72/Cs.
Description
- Used for general purposes
- Capacity range: 0.50 to 10 dr. (1.85 to 40mL)
Specifications
Specifications
| Diameter (English) Outer | 1.08 in. |
| Color | Amber |
| Diameter (Metric) Outer | 27.5 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 60 mL |
| For Use With (Application) | Used for general purposes, protects against harmful UV rays |
| Height (English) | 5.51 in. |
| Thread Style | Screw |
| Volume (English) | 15 dr. |
| Closure Material | Polypropylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction