Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Amber Boston Round Bottles with Black Phenolic Pulp/Vinyl Lined Cap
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Packaging:
Bulk pack
Convention pack
Quantity:
12/Cs.
24/Cs.
360/Cs.
96/Cs.
Description
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorb all wavelengths in the ultraviolet spectrum
Specifications
Specifications
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Amber |
Diameter (English) | 1.22 in. |
Material | Glass |
Packaging | Bulk pack |
Quantity | 360/Cs. |
Closure Color | Black |
Height (Metric) | 79 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction