Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles with Black Phenolic Pulp/Vinyl Lined Cap

Catalog No. 02991490
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Packaging:
Bulk pack
Convention pack
Quantity:
12/Cs.
24/Cs.
360/Cs.
96/Cs.

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles with Black Phenolic Pulp/Vinyl Lined Cap ensures product integrity for long-term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Amber
Diameter (English) 2.36 in.
Material Glass
Packaging Bulk pack
Quantity 96/Cs.
Closure Color Black
Height (Metric) 138 mm
Height (English) 5.43 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.