Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles with Cap and Disc Liner

Catalog No. p-4599603
Click to view available options
Capacity (Metric):
120 mL
480 mL
960 mL
1 L
Closure Color:
Black
White
Closure Size:
22-400
28-400
33-400
33-430
Packaging:
Bulk
Plain Carton
Qorpak Carton

Boston round bottles are manufactured from USP-certified Type III glass for pharmaceutical or general use. These environmentally sensitive bottles help eliminate waste and help to ensure product integrity for long-term storage.

  • Polypropylene cap and PTFE disc liner
  • 1 L bottles feature 33-430 pour out neck finish to eliminate drips
  • Boston Rounds feature a round body, rounded shoulders, and a narrow screw neck opening
  • Ideal for liquids, product storage, and field or plant sampling projects

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Amber
Diameter (English) 1.88 in.
Material Glass
Packaging Qorpak Carton
Quantity 24 Bottles/Cs.
Closure Color Black
Height (Metric) 112 mm
Height (English) 4.4 in.
Closure Material Polypropylene
Closure Size 22-400
Diameter (Metric) 48 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.