Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles, Vacuum and Ionized: With Phenolic PolyCone Cap

Catalog No. 02991543
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
108/Cs. (Bulk pack)
12/Cs. (Convention pack)
160/Cs. (Bulk pack)
24/Cs. (Convention pack)
288/Cs. (Bulk pack)
30/Cs. (Bulk pack)
432/Cs. (Bulk pack)
60/Cs. (Bulk pack)
Closure Liner:
Polycone
Pulp/Vinyl

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles, Vacuum and Ionized: With Phenolic PolyCone Cap ensures product integrity for long-term storage.

Vacuum and Ionization Cleaning Process:
Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

Amber Boston Round Bottles

  • Narrow screw neck opening with curved shoulders
  • Glass offers minimal chemical interference with contents

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Amber
Diameter (English) 2.36 in.
Material Glass
Packaging Bulk pack
Quantity 108/Cs. (Bulk pack)
Closure Color Black
Height (Metric) 138 mm
Height (English) 5.43 in.
Closure Liner Polycone
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.