Learn More
Qorpak™ Amber Boston Round Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap
Description
Vacuum and Ionization Cleaning Process:
Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.
Amber Boston Round Bottles
- Narrow screw neck opening with curved shoulders
- Glass offers minimal chemical interference with contents
Specifications
Specifications
| Capacity | 32 oz., 960 mL |
| Capacity (Metric) | 960 mL |
| Capacity (English) | 32 oz. |
| Color | Amber |
| Diameter (English) | 3.7 in. |
| Material | Glass |
| Packaging | Bulk pack |
| Quantity | 30/Cs. |
| Closure Color | Green |
| Height (Metric) | 210 mm |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.