Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Amber Glass Jug with Black Phenolic Rubber Backed/PTFE Faced Cap
Click to view available options
Capacity (Metric):
2500 mL
Description
- Molded finger grips for easy handling
- Perfect for storage of liquids in large quantity
Specifications
Specifications
Capacity (Metric) | 2500 mL |
Capacity (English) | 84 oz. |
Color | Amber |
Diameter (English) | 5.39 in. |
Includes | Molded finger grip, pour out neck finish |
Material | Glass |
Quantity | 6/Cs. |
Closure Color | Black |
Mouth | Narrow |
Shape | Cylindrical |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction