Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Amber Wide Mouth Packer Bottles with Green Thermoset F217 and PTFE Cap
Click to view available options
Capacity (Metric):
6 mL
8 mL
15 mL
30 mL
60 mL
75 mL
120 mL
250 mL
300 mL
500 mL
950 mL
1250 mL
2500 mL
Quantity:
12/Cs.
180/Cs.
216/Cs.
24/Cs.
288/Cs.
36/Cs.
432/Cs.
48/Cs.
6/Cs.
60/Cs.
624/Cs.
720/Cs.
84/Cs.
912/Cs.
96/Cs.
Description
- Feature a wide opening for making them the ideal general purpose bottle for solids
- Classic “vitamin bottles” and are often used in pharmaceutical packaging
- Closure shows high temperature tolerance with wide range of chemical compatibility
Specifications
Specifications
| Capacity | 8.5 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.5 oz. |
| Color | Amber |
| Diameter (English) | 2.56 in. |
| Material | Glass |
| Quantity | 24/Cs. |
| Closure Color | Green |
| Height (Metric) | 119 mm |
| Height (English) | 4.69 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction