Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Phenolic PolyCone Cap
Click to view available options
Capacity (Metric):
6 mL
15 mL
30 mL
120 mL
Closure Size:
20-400 mm
28-400 mm
38-400 mm
Packaging:
Bulk pack
Conventional pack
Quantity:
180/Cs.
24/Cs.
624/Cs.
720/Cs.
Description
- Air inside the bottle is odor-free, tasteless and does not react with product
- Separate washing not required, thereby saving time
- Final finished product kept clean and dust-free
- Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process
Specifications
Specifications
Capacity | 4 oz., 120 mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Cleaning Procedure | Vacuum and ionized |
Color | Amber |
Diameter (English) | 2.13 in. |
Material | Glass |
Packaging | Bulk pack |
Quantity | 180/Cs. |
Closure Color | Black |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction