Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap
Click to view available options
Capacity (Metric):
6 mL
15 mL
30 mL
60 mL
120 mL
250 mL
300 mL
500 mL
950 mL
1250 mL
2500 mL
Closure Size:
20-400 mm
28-400 mm
33-400 mm
38-400 mm
45-400 mm
53-400 mm
70-400 mm
Packaging:
Bulk pack
Conventional pack
Quantity:
12/Cs.
180/Cs.
216/Cs.
24/Cs.
36/Cs.
432/Cs.
48/Cs.
6/Cs.
60/Cs.
720/Cs.
84/Cs.
96/Cs.
Description
Provides additional protection for light-sensitive contents by blocking UV rays. Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap is useful for wide range of applications including pharmaceutical, chemical and environmental.
- Air inside the bottle is odor-free, tasteless and does not react with product
- Separate washing not required, thereby saving time
- Final finished product kept clean and dust-free
- Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process
Specifications
Specifications
| Capacity | 8.5 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.5 oz. |
| Cleaning Procedure | Vacuum and ionized |
| Color | Amber |
| Diameter (English) | 2.56 in. |
| Material | Glass |
| Packaging | Conventional pack |
| Quantity | 24/Cs. |
| Closure Color | Green |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction